Operator Interface, Touch Screen, 5.7" Color, DC Power

Item #: 1565748

Cat #: 2711P-T6C22D8S

UPC: 885630920429

Call for price
Company wide:
0 in stock
Documents & Guides
Operator Interface, Touch Screen, PanelView Plus 7 Standard, Color Terminal, 5.7 Inch, 24 Volt DC, Standard Communication: Ethernet DLR and RS-232, 512 MB Flash, 512 MB RAM

Overview

Operator Interface, Touch Screen, PanelView Plus 7 Standard, Color Terminal, 5.7 Inch, 24 Volt DC, Standard Communication: Ethernet DLR and RS-232, 512 MB Flash, 512 MB RAM

Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 

Also known as: 885630920429, 2711P-T6C22D8S, ALB2711PT6C22D8S

Specifications

Volts DC: 24
Size: 5.7 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 5.7 in