ALB E6189SW0008DCAZ

Item #: 1565501

Cat #: E6189SW0008DCAZ

UPC: 883809680501

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB E6189SW0008DCAZ

Overview

ALB E6189SW0008DCAZ
Also known as: 883809680501, E6189SW0008DCAZ, ALBE6189SW0008DCAZ

Specifications

Color: Brown
Mounting: Horizontal
Height: 7.186 in
Width: 4.934 in
Color: Brown
Height: 7.186 in
Mounting: Horizontal
Width: 4.934 in