450L GuardShield LineE 450- 14 mm Transceiver

Item #: 1563994

Cat #: 450L-E4FL0450YD

UPC: 889508563312

Call for price
Company wide:
0 in stock
Documents & Guides
GUARDSHIELD LINEE 450- 14MM TRANSCEIVER

Overview

GUARDSHIELD LINEE 450- 14MM TRANSCEIVER

Leave traditional safety light curtains in the dark. Allen-Bradley® Bulletin 450L GuardShield™ curtains allow each transceiver to act as a transmitter or receiver via an innovative plug-in module. The advanced 450L-E line features integrated laser alignment, blanking, cascading, and integrated muting. Catalog item 450L-E4FL0450YD from Rockwell Automation® is a 450L-E GuardShield standard safety light curtain. It has an integrated laser, 14 mm finger resolution, and protective height of 450 mm. XGK

Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.

Also known as: 889508563312, 450L-E4FL0450YD, ALB450LE4FL0450YD

Specifications

Customer Reviews

No reviews for this product
(0)