Spring Terminal Block, Feed-Through

Item #: 0156392

Cat #: 1SNK706010R0000

UPC: 888614180451

$ 0.16 EA
Company wide:
656 in stock
Documents & Guides
Spring Terminal Block, Feed-Through, Grey

Overview

Spring Terminal Block, Feed-Through, Grey
Also known as: 888614180451, 1SNK706010R0000, ENT1SNK706010R0000

Specifications

Family / Style: SNK
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Poles: 1
Amps: 30
Size: 4 mm
Volts AC: 600
Allowable Gauge Range: 26 - 10
Family / Style: SNK
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Allowable Gauge Range: 26 - 10
Volts DC: 600
Color: Gray
Amps: 30
Volts AC: 600