Solid Compensation Module, 10 mm x 120 mm, Non-Metallic

Item #: 1560909

Cat #: RM00310121000

UPC:

Company wide:
0 in stock
Documents & Guides
Solid Compensation Module, 10 mm x 120 mm, Non-Metallic

Overview

Solid Compensation Module, 10 mm x 120 mm, Non-Metallic

Roxtec RM solid compensation modules are 60 mm (2.362") deep. The RC version is used for the Roxtec SRC frame which has rounded corners.

Also known as: RM00310121000, ROXRM00310121000

Specifications

Length: 10 mm
Length: 10 mm