Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 1560606

Cat #: 1585J-M8TGJM-20

UPC: 887172853043

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 20 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 20 meter

Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M8TGJM-20 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172853043, 1585J-M8TGJM-20, ALB1585JM8TGJM20

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 20 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 20 m
Color: Teal
Conductors: 4 Pair