Fluorescent Lamp, High Output, T5, 24", 24W, 3000K

Item #: 1559398

Cat #: FP24830HOECO

UPC: 046135209284

Company wide:
0 in stock
Fluorescent Lamp, High Output, T5, 24 Watt, 3000K, 24 inch, Mini Bipin, Lumens: 1750, 85 CRI *Sylvania Part # 20928* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T5, 24 Watt, 3000K, 24 inch, Mini Bipin, Lumens: 1750, 85 CRI *Sylvania Part # 20928* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135209284, FP24830HOECO, SYLFP24830HOECO

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Lumens: 1750
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 24
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Lumens: 1750
Length: 24 in , 2 ft
Base: Miniature Bi-Pin (G5)