Single Pole Dist. Block, 760 A UL/CSA, 2 Cables Line, 12 Cables Load, Aluminum

Item #: 1556891

Cat #: UD2C12C1000AL

UPC: 782856975410

$ 188.97 EA
Company wide:
21 in stock
Documents & Guides
Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD2C12C1000AL, Aluminum.

Overview

Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD2C12C1000AL, Aluminum.

Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule

Also known as: 782856975410, UD2C12C1000AL, EFX569207

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • 95% fill ratio
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Amps: 760
IP/NEMA Rating: IP20
Width: 2.170 in
Material: Aluminum
Height: 3.350 in
Allowable Gauge Range: 10 - 4
Depth: 5.800 in
Finish: Tinned
Amps: 760
Width: 2.170 in
Height: 3.350 in
Depth: 5.800 in
IP/NEMA Rating: IP20
Material: Aluminum
Allowable Gauge Range: 10 - 4
Finish: Tinned