Single Pole Dist. Block, 670 A UL/CSA, 2 Cables Line, 12 Cables Load, Aluminum

Item #: 1556876

Cat #: UD2C12C630AL

UPC: 782856975397

$ 161.44 EA
Company wide:
22 in stock
Documents & Guides
Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD2C12C630AL, Aluminum.

Overview

Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD2C12C630AL, Aluminum.

Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule

Also known as: 782856975397, UD2C12C630AL, EFX569205

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • 95% fill ratio
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Depth: 5 in
Poles: 1
Amps: 670
Width: 2.170 in
Material: Aluminum
Allowable Gauge Range: 12 - 4
Finish: Tinned
Height: 3.230 in
Depth: 5 in
Amps: 670
Material: Aluminum
Finish: Tinned
Poles: 1
Width: 2.170 in
Allowable Gauge Range: 12 - 4
Height: 3.230 in