BLOCK SINGLE POLE DISTRIBUTION

Item #: 1556683

Cat #: 569202

UPC: 782856975366

$ 123.99 EA
Company wide:
0 in stock
Documents & Guides
BLOCK SINGLE POLE DISTRIBUTION

Overview

BLOCK SINGLE POLE DISTRIBUTION

Single-pole distribution block engineered for versatile conductor connections. Tinned copper/aluminum block with hinged screw cover enables visual inspection, modular multi-pole assembly and easy DIN-rail/panel mounting. High fill ratio and RoHS compliance; halogen-free and EN 45545 rail classifications.

Also known as: 782856975366, 569202, EFX569202

Specifications

Poles: 1
IP/NEMA Rating: IP20
Material: Aluminum
Depth: 5.830 in
Allowable Gauge Range: 8 - 1/0
Finish: Tinned
Width: 1.720 in
Height: 3.550 in
Poles: 1
Material: Aluminum
Allowable Gauge Range: 8 - 1/0
Width: 1.720 in
IP/NEMA Rating: IP20
Depth: 5.830 in
Finish: Tinned
Height: 3.550 in