Breaker, Motor Protection, 20A, D Frame, 3P, High Magnetic, NO/NC

Item #: 1555771

Cat #: 140M-D8E-C20-XC

UPC: 662074919833

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Motor Protection, 20 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Normally Open, Normally Closed, Auxiliary Contact

Overview

Breaker, Motor Protection, 20 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Normally Open, Normally Closed, Auxiliary Contact
Also known as: 662074919833, 140M-D8E-C20-XC, ALB140MD8EC20XC

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Amps: 20
Volts AC: 600
Family / Style: 140M
Amps Range: 16 - 20
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Volts AC: 600
Amps Range: 16 - 20
Poles: 3
Mounting: DIN Rail
Amps: 20
Family / Style: 140M