ALB 700-HG42A24-5-6

Item #: 1555703

Cat #: 700-HG42A24-5-6

UPC: 662073357568

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 700-HG42A24-5-6

Overview

ALB 700-HG42A24-5-6
Also known as: 662073357568, 700-HG42A24-5-6, ALB700HG42A2456

Specifications

Poles: 2
Volts AC Control: 24
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG42
Poles: 2
Mounting: Surface
Type: Power Relay
Volts AC Control: 24
Amps: 40
Family / Style: 700-HG42