Multi-Standard Hook-Up Wire, Green/Yellow

Item #: 1555002

Cat #: 4160500

UPC: 044773382215

$ 0.11 FT
Clearance
Price good while supplies last
Company wide:
6,000 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Green/Yellow

Overview

Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Green/Yellow

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE. 

Also known as: 044773382215, 4160500, LAP4160500

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Material: Copper
Stranding: Stranded