Starter, Compact, 9A, 24VDC Coil, 1NO Contact, 0.63-1A Breaker Range

Item #: 1553591

Cat #: 190S-ANEJ2-CB10C

UPC: 884951789500

Call for price
Company wide:
0 in stock
Starter, Compact, 9 Amp, 24 Volt DC Electronic Coil, 1 Normally Open Contact, Side Mount, 0.63 - 1 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob

Overview

Starter, Compact, 9 Amp, 24 Volt DC Electronic Coil, 1 Normally Open Contact, Side Mount, 0.63 - 1 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob
Also known as: 884951789500, 190S-ANEJ2-CB10C, ALB190SANEJ2CB10C

Specifications

Volts DC Control: 24
Poles: 3
Type: Starter, Open Type, Compact
Mounting: DIN Rail
Volts AC: 600
Amps: 9
Amps Range: 0.630 - 1
Volts DC Control: 24
Type: Starter, Open Type, Compact
Volts AC: 600
Amps Range: 0.630 - 1
Poles: 3
Mounting: DIN Rail
Amps: 9