Outdoor General Purpose LED

Item #: 1553119

Cat #: OLWP LED P1 40K 120 PE DDB M4

UPC: 191848261392

Company wide:
0 in stock
Documents & Guides
Outdoor General Purpose LED, 1414 Lumens, 4000K, 120V, Button Photocell Control, Dark Bronze

Overview

Outdoor General Purpose LED, 1414 Lumens, 4000K, 120V, Button Photocell Control, Dark Bronze

The OLWP provides years of maintenance-free general illumination for commercial or residential outdoor applications such as driveways, patios, loading areas and warehouses.

Also known as: 191848261392, OLWP LED P1 40K 120 PE DDB M4, LITOLWPLEDP140KDDB

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Type: LED, Outdoor Light
Color: Dark Bronze
Type: LED, Outdoor Light
Color Temperature: 4000 (Cool White)