Breaker, Molded Case, 100A, H Frame, 480VAC, 35-65kAIC, 1NO/1NC

Item #: 1552511

Cat #: 140MG-H8E-D10-KJ

UPC: 887172949791

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, H Frame, 480 Volt AC, 35 - 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip, 1 Normally Open, 1 Normally Closed, 24 Volt Auxiliary Contact

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, H Frame, 480 Volt AC, 35 - 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip, 1 Normally Open, 1 Normally Closed, 24 Volt Auxiliary Contact
Also known as: 887172949791, 140MG-H8E-D10-KJ, ALB140MGH8ED10KJ

Specifications

Poles: 3
Volts AC: 480
Volts DC: 24
Amps: 100
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating AC: 65 kA
Poles: 3
Volts DC: 24
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 100
Family / Style: 140M