This product may not be available in all locations.

Breaker, Molded Case, 100A, 3P, 600Y/347VAC, G Frame, 25kAIC, 1NO/NC
Item #: 1552493
Cat #: 140G-G2C3-D10-KJ
UPC: 887172792052
Call for price
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, 1 normally Open, 1 Normally Closed, 24 Volt DC, Auxiliary Contacts
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, 1 normally Open, 1 Normally Closed, 24 Volt DC, Auxiliary Contacts
Also known as: 887172792052, 140G-G2C3-D10-KJ, ALB140GG2C3D10KJ
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 100 |
| Type: | Breaker; Molded Case |
| Interrupt Rating DC: | 125 kA |
| Interrupt Rating AC: | 25 kA |
| Volts AC: | 600Y/347 |
| Mounting: | Panel |
| Amps: | 100 |
| Interrupt Rating DC: | 125 kA |
| Volts AC: | 600Y/347 |
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Interrupt Rating AC: | 25 kA |