This product may not be available in all locations.

Servo Motor, Rotary, 480V, 75mm Frame, 4500 RPM, Low Inertia
Item #: 1551290
Cat #: VPL-B0753F-PJ14AS
UPC: 889508509259
Call for price
Company wide:
0
in stock
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake
Overview
VPL Low Inertia Motors, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 889508509259, VPL-B0753F-PJ14AS, ALBVPLB0753FPJ14AS
Specifications
| Volts AC: | 480 |
| Volts DC: | 24 |
| Size: | 75 mm |
| Type: | Servo Motor, Low Inertia |
| RPM: | 4500 |
| Volts AC: | 480 |
| Size: | 75 mm |
| RPM: | 4500 |
| Volts DC: | 24 |
| Type: | Servo Motor, Low Inertia |