Checkpoint Ultra Mini G4 Level Green

Item #: 1550364

Cat #: CPT0305G

UPC: 664332997386

Company wide:
0 in stock
Documents & Guides
CKP CPT0305G ULTRA PRO LE GRN

Overview

CKP CPT0305G ULTRA PRO LE GRN

The new Ultra Mini G4 helps make bending conduits and hard pipe easy and precise. It includes 0°, 30°, 45° and 90° vial ports that are viewable from the top when bending conduit with bender tool. A 30°/0° offset calculation is engraved on the side of the body for quick reference while performing bends. A thumb screw ties the Ultra Mini G4 onto the cut end of any pipe or conduit, and an exclusive notch machined into the end of the body compensates for the burr created when cutting to size, to create perfect alignment every time.

Also known as: 664332997386, CPT0305G, CKPCPT0305G

Specifications

Color: Green
Size: Mini
Type: Level
Color: Green
Type: Level
Size: Mini