22W HID Retrofit LED Lamp, 50K

Item #: 1550356

Cat #: S39391

UPC: 045923303913

Company wide:
0 in stock
Documents & Guides
22W/LED/HID/5000K/100-277V/E26

Overview

22W/LED/HID/5000K/100-277V/E26
Also known as: 045923303913, S39391, SATS39391

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 3080
Wattage: 22
Volts AC: 100 - 277
Type: LED Retrofit
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 22
Type: LED Retrofit
Color Temperature: 5000 (Bright White)
Lumens: 3080
Volts AC: 100 - 277
Dimmable: No