Fuse Block, Trailer, Kit, 400A, for Disconnect Switch, 600 VAC/DC

Item #: 1549019

Cat #: 1494U-F400

UPC: 191326402743

Call for price
Company wide:
0 in stock
Documents & Guides
Fuse Block, Trailer, Kit, 400 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC

Overview

Fuse Block, Trailer, Kit, 400 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC
Also known as: 191326402743, 1494U-F400, ALB1494UF400

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Type: Fuse Block, Trailer Kit
Volts DC: 600
Volts AC: 600
Mounting: Panel
Amps: 400
Volts DC: 600
Poles: 3
Type: Fuse Block, Trailer Kit
Volts AC: 600