30mm Push-Pull Device 800H PB

Item #: 1548087

Cat #: 800H-FRXNP16R

UPC: 662468996600

Call for price
Company wide:
0 in stock
Documents & Guides
800H PB,30mm Push Pull Device,Mom Maint Mom Mushroom Head PB,No Twist Release,Transformer Type, Incandescent,3 Position Momentary In,120V AC 50/60 Hz,Standard Mushroom Head, Red,Transformer Type,Standard,No Block This Position,Incandescent Lamp,No Position 4 Contact Block,No Block This Position,Push Pull,No Guards on Terminals,Device with Packaging

Overview

800H PB,30mm Push Pull Device,Mom Maint Mom Mushroom Head PB,No Twist Release,Transformer Type, Incandescent,3 Position Momentary In,120V AC 50/60 Hz,Standard Mushroom Head, Red,Transformer Type,Standard,No Block This Position,Incandescent Lamp,No Position 4 Contact Block,No Block This Position,Push Pull,No Guards on Terminals,Device with Packaging
Also known as: 662468996600, 800H-FRXNP16R, ALB800HFRXNP16R

Specifications

No Specifications Available