Voltage Sag Corrector, 3PH, 25A, 480VAC, ProDysc, 3W, Standard

Item #: 1546217

Cat #: 1608P-025A480V3S

UPC: 885630712147

Call for price
Company wide:
0 in stock
Documents & Guides
Voltage Sag Corrector, 3-Phase, 25 Amp, 480 Volt AC, ProDysc, 3-Wire, Standard Runtime

Overview

Voltage Sag Corrector, 3-Phase, 25 Amp, 480 Volt AC, ProDysc, 3-Wire, Standard Runtime

The Bulletin 1608 line of Dynamic Sag Correctors (DySC) are a unique and exclusive industrial power quality solution. Each DySC uses patented double conversion inverter technology that protects against the voltage sags and momentary outages that account for much manufacturing downtime.

Also known as: 885630712147, 1608P-025A480V3S, ALB1608P025A480V3S

Specifications

Phase: 3
Volts AC: 480
Amps: 25
Standards: Build America Buy America Compliant
Phase: 3
Amps: 25
Volts AC: 480
Standards: Build America Buy America Compliant