This product may not be available in all locations.

Disconnect Switch, Fusible, 60A, 600VAC, Flange Operated, Class J
Item #: 1543366
Cat #: 1494U-J-60-C3-PC-S
UPC: 887172843532
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Stainless Steel Handle, Line and Load Lugs Protective Cover
Overview
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Stainless Steel Handle, Line and Load Lugs Protective Cover
Also known as: 887172843532, 1494U-J-60-C3-PC-S, ALB1494UJ60C3PCS
Specifications
| Type: | Disconnect Switch, Fusible |
| Poles: | 3 |
| Mounting: | Flange |
| Length: | 3 ft |
| Volts DC: | 600 |
| Material: | Stainless Steel |
| Class: | J |
| Volts AC: | 600 |
| Amps: | 60 |
| Standards: | Build America Buy America Compliant |
| Type: | Disconnect Switch, Fusible |
| Mounting: | Flange |
| Volts DC: | 600 |
| Class: | J |
| Amps: | 60 |
| Poles: | 3 |
| Length: | 3 ft |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| Standards: | Build America Buy America Compliant |