This product may not be available in all locations.

Disconnect Switch, 60A, 600VAC, 3P, Non-Fused, Threaded Rod Operator
Item #: 1543233
Cat #: 1494U-N60-CR-N-PC
UPC: 889508140964
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fused, 19 Inch, Threaded Rod Operator, Non-Metallic Handle, Lug Protective Cover
Overview
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fused, 19 Inch, Threaded Rod Operator, Non-Metallic Handle, Lug Protective Cover
Also known as: 889508140964, 1494U-N60-CR-N-PC, ALB1494UN60CRNPC
Specifications
| Type: | Disconnect Switch, Non-Fusible |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Amps: | 60 |
| Type: | Disconnect Switch, Non-Fusible |
| Poles: | 3 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 600 |
| Amps: | 60 |