
Conduit Body, Type: LB, Size: 2", Form 7, Aluminum
Item #: 0154319
Cat #: APPLB67SA
UPC: 781381600781
$ 196.51 EA
Company wide:
5
in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 2", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: LB, FM7, Size: 2", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381600781, APPLB67SA
Specifications
| Family / Style: | Form 7 |
| Type: | Type LB |
| Diameter: | 2 in |
| Material: | Aluminum |
| Family / Style: | Form 7 |
| Diameter: | 2 in |
| Type: | Type LB |
| Material: | Aluminum |