Trip Unit, Breaker, Molded Case, 250A, 3P, 600V, Type JT

Item #: 0154252

Cat #: JT3250T

UPC: 786679404171

$ 1618.10 EA
Company wide:
2 in stock
250 Amp, 3-Pole Series C NEMA J-Frame Trip Unit Only, Type JT, Cable In/Cable Out, 600 VAC, Adjustable Thermal-Magnetic Trip

Overview

250 Amp, 3-Pole Series C NEMA J-Frame Trip Unit Only, Type JT, Cable In/Cable Out, 600 VAC, Adjustable Thermal-Magnetic Trip
Also known as: 786679404171, JT3250T, CUTJT3250T

Specifications

Poles: 3
Amps: 250
Poles: 3
Amps: 250