Conduit Body, Type T, 1-1/2", Form 7, Aluminum

Item #: 0154045

Cat #: APPT57SA

UPC: 781381601023

$ 141.58 EA
Company wide:
15 in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1-1/2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: T, FM7, Size: 1-1/2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601023, APPT57SA

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Type: Type T
Material: Aluminum
Diameter: 1 1/2 in
Type: Type T
Family / Style: Form 7
Material: Aluminum