Inverter Assembly Kit, PowerFlex 750, 540A @ 400VAC,485A @ 480VAC

Item #: 1538327

Cat #: 20-750-I1-C540D485

UPC: 884951201194

Call for price
Company wide:
0 in stock
Documents & Guides
Inverter Assembly Kit, PowerFlex 750, 540 Amp @ 400 Volt AC,485 Amp @ 480 Volt AC, With Choke

Overview

Inverter Assembly Kit, PowerFlex 750, 540 Amp @ 400 Volt AC,485 Amp @ 480 Volt AC, With Choke

PowerFlex 750 Series Replacement Inverter manufactured by Rockwell Automation. Designed for heavy-duty industrial drives, this Frame 8, 9, and 10 inverter assembly kit includes a DC choke and features an output rating of 540A at 400V AC (3-phase, 50Hz) and 485A at 480V AC (3-phase, 60Hz).

Also known as: 884951201194, 20-750-I1-C540D485, ALB20750I1C540D485

Specifications

Volts AC: 480, 400
Type: Assembly, Inverter, Kit
Amps: 540, 485
Volts AC: 480, 400
Amps: 540, 485
Type: Assembly, Inverter, Kit