4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn

Item #: 0153708

Cat #: 820

UPC: 050169008201

$ 38.53 EA
Company wide:
292 in stock
4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic.

Overview

4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic.

Partition divides 4 in. square boxes into two compartments Use partitions with two-device covers which have a slot for the partition Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed To mount any combination of switch, duplex receptacle, GFCI Made from zinc, pre-coated, steel 20.5 cu. in. capacity UL CSA listed

Also known as: 050169008201, 820, RAC820

Features & Benefits

  • Partition divides 4 in. square boxes into two compartments
  • Use partitions with two-device covers which have a slot for the partition
  • Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed
  • To mount any combination of switch, duplex receptacle, GFCI
  • Made from zinc, pre-coated, steel
  • 20.5 cu. in. capacity

Specifications

Gangs: 2
Depth: 1 1/4 in
Material: Steel
Gangs: 2
Material: Steel
Depth: 1 1/4 in