
Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic
Item #: 0153607
Cat #: 864
UPC: 050169008645
$ 1.33 EA
Company wide:
1,422
in stock
Documents & Guides
Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16"
Overview
Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16"
RACO® Handy box covers are used to close a Handy Box Covers also may be used as single gang wall plates RACO® Handy Box covers are designed to match the contours of the box Cover corners are rounded All covers have captive screws
Also known as: 050169008645, 864, RAC864, P8
Specifications
| Material: | Steel |
| Height: | 4 3/16 in |
| Width: | 2 5/16 in |
| Material: | Steel |
| Width: | 2 5/16 in |
| Height: | 4 3/16 in |