AC Precharge Module, PowerFlex 750, IP00, Frame 8, 400/480VAC

Item #: 1536004

Cat #: 20-750-MACP-CD-F8M

UPC: 884951863170

Call for price
Company wide:
0 in stock
Documents & Guides
AC Precharge Module, PowerFlex 750, IP00, Frame 8, 400/480Volt AC

Overview

AC Precharge Module, PowerFlex 750, IP00, Frame 8, 400/480Volt AC

The AC precharge control board is installed, with all interconnection wire harnesses, in the frame 8 and 9 AC precharge modules.  For frames 7 and 10…15, the AC precharge control circuit board kit excludes the wire harnesses and fiber-optic cable that are required for connections to other IP00 kits and components that are used in an AC precharge circuit and must be customer-sourced. 

Also known as: 884951863170, 20-750-MACP-CD-F8M, ALB20750MACPCDF8M

Specifications

Volts AC: 480, 400
IP/NEMA Rating: IP00
Type: Drive Accessories
Size: 8 Frame
Standards: Build America Buy America Compliant
Volts AC: 480, 400
Type: Drive Accessories
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP00
Size: 8 Frame