20A Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0153595

Cat #: 8300-HI

UPC: 078477818909

$ 20.66 EA
Company wide:
89 in stock
Documents & Guides
Duplex Receptacle, Hospital Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Straight Blade, Heavy Duty, Self Grounding, Back & Side Wired, Steel Strap - Ivory

Overview

Duplex Receptacle, Hospital Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Straight Blade, Heavy Duty, Self Grounding, Back & Side Wired, Steel Strap - Ivory

All UL Listed attachment plugs, connectors and receptacles, including hospital grade plugs, connectors and receptacles, must comply with applicable construction and performance requirements in UL 498, the Standard for Safety for Attachment Plugs and Receptacles. In addition to UL Listing requirements for general use devices, hospital grade plugs, connectors and receptacles incorporate additional construction features and are subjected to more stringent performance requirements. These include grounding reliability, assembly integrity, and strength and durability tests. This page highlights just some of these rigorous tests.

Also known as: 078477818909, 8300-HI, LEV8300HI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory