This product may not be available in all locations.

Disconnect Switch, Non-Fused, 30A, Non-Metallic Housing, Ip66
Item #: 1535460
Cat #: 194R-KN30-1753-PY-P
UPC: 885630951065
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, 3-pole, Non-Metallic Housing, Red/Yellow Handle, IP66, NEMA 4/4X, with Padlock Attachment
Overview
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, 3-pole, Non-Metallic Housing, Red/Yellow Handle, IP66, NEMA 4/4X, with Padlock Attachment
Also known as: 885630951065, 194R-KN30-1753-PY-P, ALB194RKN301753PYP
Specifications
| Type: | Disconnect Switch, Non-Fused |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Color: | Red/Yellow |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Type: | Disconnect Switch, Non-Fused |
| Volts DC: | 250 |
| Color: | Red/Yellow |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |