Cordless Cannon 3K

Item #: 1534884
Cat #: CM3K
UPC: 650270083960
$ 4,195.00 EA
Company wide:
5 in stock
Documents & Guides
Cordless Cannon 3K Includes (CM3K-1 & C3KAP), 27”L x 36”W x 83-1/2”H (Collapsed), 27”L x 36”W x 113-1/2”H (Extended), 137 lb. (3,000 lb. Load Capacity)

Overview

Cordless Cannon 3K Includes (CM3K-1 & C3KAP), 27”L x 36”W x 83-1/2”H (Collapsed), 27”L x 36”W x 113-1/2”H (Extended), 137 lb. (3,000 lb. Load Capacity)
Speed, versatility, and performance are all yours with iTOOLcoʼs Cordless Cannon 3K™. This portable 3,000 lb. puller is intuitively designed to handle all of your day-to-day wire pulls. The built-in capstan switch automatically turns the puller on and off. Simply tug on the rope to start the pull and slack off the rope to shut it down. Delivers dynamic performance in remote locations or areas where power is not yet available. The high-capacity rechargeable battery is long-lasting and delivers maximum power. The Cannon 3K™ will even chew through a medium size run of 4 – 350 in 3” conduit with 4 – 90s 220ʼ long in record time and still have half the battery life for your next pull.
Also known as: 650270083960, CM3K, ITOCM3K

Specifications

Type: Cable Puller
Type: Cable Puller

Customer Reviews

No reviews for this product
(0)