This product has been discontinued.
This product may not be available in all locations.
30mm Push-Pull Device 800H PB
Item #: 1534588
Cat #: 800H-FRXTQ10RD2P
UPC: 662468538237
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
800H PB,30mm Push-Pull Device,Maintained Push-Pull/Twist PB,Twist Release,Full Volt. Type, Incandescent,2-Position,120V AC/DC,Standard Mushroom Head, Red,Full Voltage Type,1-NC Sealed Switch Contact,1-NC Sealed Switch Contact,Incandescent Lamp,No Position 4 Contact Block,No Block This Position,Push-Pull,No Guards - on Terminals,Device with Packaging
Overview
800H PB,30mm Push-Pull Device,Maintained Push-Pull/Twist PB,Twist Release,Full Volt. Type, Incandescent,2-Position,120V AC/DC,Standard Mushroom Head, Red,Full Voltage Type,1-NC Sealed Switch Contact,1-NC Sealed Switch Contact,Incandescent Lamp,No Position 4 Contact Block,No Block This Position,Push-Pull,No Guards - on Terminals,Device with Packaging
Also known as: 662468538237, 800H-FRXTQ10RD2P, ALB800HFRXTQ10RD2P
Specifications
No Specifications Available