Compact TDX Panel Protector, 100 kA, 347/600 V Un

Item #: 1534484

Cat #: TDX100C347600

UPC: 782856593232

$ 1280.28 EA
Company wide:
0 in stock
Documents & Guides
PROTECTOR SURGE TDX100C 3PH 347/600V 4W+G 100KA/PH

Overview

PROTECTOR SURGE TDX100C 3PH 347/600V 4W+G 100KA/PH

Built-in features include TD Technology, thermal protection and short circuit current fusing.

Also known as: 782856593232, TDX100C347600, CADTDX100C347600

Features & Benefits

  • Built-in features include TD Technology, thermal protection and short circuit current fusing
  • Compact NEMA®-4 enclosure design can be flush mounted or installed in a small space
  • LED status indication and voltage-free contacts provide remote status monitoring
  • 100 kA 8/20 μs maximum surge rating provides protection suitable for main-distribution panels and an extended operational life

Specifications

Width: 2 in
Material: Metal
IP/NEMA Rating: IP65
Depth: 3.070 in
Height: 153 in
Width: 2 in
IP/NEMA Rating: IP65
Height: 153 in
Material: Metal
Depth: 3.070 in