Filled Solid Cable, 19 AWG, 6 Twisted Pairs Pairs

Item #: 1534263
Cat #: 7524507
UPC:
Call for price
Company wide:
0 in stock
Filled Solid Cable, 19 AWG, 6 Twisted Pairs Pairs

Overview

Filled Solid Cable, 19 AWG, 6 Twisted Pairs Pairs
Also known as: 7524507, GCB7524507

Specifications

Conductors: 6 Pair
Volts AC: 300
Material: Copper
Color: Black
Length: 5000 ft
Gauge: 19
Jacket: CPE
Conductors: 6 Pair
Material: Copper
Length: 5000 ft
Jacket: CPE
Volts AC: 300
Color: Black
Gauge: 19

Customer Reviews

No reviews for this product
(0)