SJOOW Portable Cord, 18/3, Black

Item #: 1533320

Cat #: BJ11803

UPC:

Company wide:
0 in stock
Documents & Guides
SJOOW Portable Cord, 18/3, Black

Overview

SJOOW Portable Cord, 18/3, Black
Also known as: BJ11803, OMNBJ11803

Specifications

Jacket: Rubber
Gauge: 18 AWG
Conductors: 3
Material: Copper
Color: Black
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 18 AWG
Material: Copper