18/1PR UL TYPE MC 600V

Item #: 1533306

Cat #: T61801P

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC T61801P 18/1PR UL TYPE MC 600V

Overview

OMC T61801P 18/1PR UL TYPE MC 600V

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: T61801P, OMNT61801P

Specifications

Gauge: 18 AWG
Material: Copper
Jacket: Aluminum
Conductors: 1 Pair
Volts AC: 600
Stranding: Stranded
Gauge: 18 AWG
Jacket: Aluminum
Volts AC: 600
Material: Copper
Conductors: 1 Pair
Stranding: Stranded