GOOSE 35" ARM 26W NEUT. 11" AC11

Item #: 1533230

Cat #: GN2LED26NAC11B

UPC: 019813160665

$ 681.35 EA
Company wide:
0 in stock
Documents & Guides
Decorative 877 Lumens Gooseneck 26W 4000K 35 Inches Arm Angled Cone Flood 11 Inches Black

Overview

Decorative 877 Lumens Gooseneck 26W 4000K 35 Inches Arm Angled Cone Flood 11 Inches Black
Also known as: 019813160665, GN2LED26NAC11B, RABGN2LED26NAC11B

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED