4" Deep Tray, Round

Item #: 1533223

Cat #: WBT4X24ZP

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Deep Tray, Round, Width: 24 Inch, Electro Zinc Plating

Overview

4 Inch Deep Tray, Round, Width: 24 Inch, Electro Zinc Plating
Also known as: WBT4X24ZP, WBTWBT4X24ZP

Specifications

Depth: 4 in
Width: 24 in
Depth: 4 in
Width: 24 in