Polystar Series PC CC Enclosure, 14x12x6

Item #: 1533139

Cat #: PC1412CC

UPC: 785928551765

Call for price
Company wide:
0 in stock
Documents & Guides
Polystar Series Enclosure, Clear Cover, Hinged, Latched, Padlockable, Size/Dims: 14" x 12" x 6", Material/Finish: Polycarbonate with UV Inhibitors

Overview

Polystar Series Enclosure, Clear Cover, Hinged, Latched, Padlockable, Size/Dims: 14" x 12" x 6", Material/Finish: Polycarbonate with UV Inhibitors

PolyStar+ Enclosures are intended to be utilized for outdoor and indoor applications, manufactured with polycarbonate designed to perform in cold weather applications. In general, the product performance will not be adversely affected untiltemperatures below -40 F are realized. In our literature, we document a normaloperating temperature of -20 F to +240 F (-20 C to +115 C). We do this to provide a safe operating range, as product application and enclosure placement are notalways exactly known.

Also known as: 785928551765, PC1412CC, STBPC1412CC

Specifications

No Specifications Available