Polystar Series PC Enclosure, 14x12x6

Item #: 1533136

Cat #: PC1412

UPC: 785928551710

Company wide:
0 in stock
Documents & Guides
Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 14" x 12" x 6", Material/Finish: Polycarbonate with UV Inhibitors

Overview

Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 14" x 12" x 6", Material/Finish: Polycarbonate with UV Inhibitors

PolyStar+ Enclosures are intended to be utilized for outdoor and indoor applications, manufactured with polycarbonate designed to perform in cold weather applications. In general, the product performance will not be adversely affected untiltemperatures below -40 F are realized. In our literature, we document a normaloperating temperature of -20 F to +240 F (-20 C to +115 C). We do this to provide a safe operating range, as product application and enclosure placement are notalways exactly known.

Also known as: 785928551710, PC1412, STBPC1412

Specifications

No Specifications Available