Polystar Series PC Enclosure, 12x10x6

Item #: 1533135

Cat #: PC1210

UPC: 785928551703

Company wide:
0 in stock
Documents & Guides
Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 12" x 10" x 6", Material/Finish: Polycarbonate with UV Inhibitors

Overview

Polystar Series Enclosure, Hinged, Latched, Padlockable, Size/Dims: 12" x 10" x 6", Material/Finish: Polycarbonate with UV Inhibitors

PolyStar+ Enclosures are intended to be utilized for outdoor and indoor applications, manufactured with polycarbonate designed to perform in cold weather applications. In general, the product performance will not be adversely affected untiltemperatures below -40 F are realized. In our literature, we document a normaloperating temperature of -20 F to +240 F (-20 C to +115 C). We do this to provide a safe operating range, as product application and enclosure placement are notalways exactly known.

Also known as: 785928551703, PC1210, STBPC1210

Specifications

No Specifications Available