PB Enclosure, 22mm, 4E, 11x3x2

Item #: 1533110

Cat #: CF5PB22

UPC: 785928200250

Call for price
Company wide:
0 in stock
Documents & Guides
22 mm Pushbutton Series, NEMA: 1, 3R, 4X, 6P, 12, Size/Dims: 11" x 3" x 2", Material/Finish: Polyester/Gray, 4 Element

Overview

22 mm Pushbutton Series, NEMA: 1, 3R, 4X, 6P, 12, Size/Dims: 11" x 3" x 2", Material/Finish: Polyester/Gray, 4 Element

The PushButton Series was designed for general-purpose electrical and electronicapplications and control stations. Designed to be easily adaptable for most common pushbuttons and indicator lights in both indoor and outdoor environments.

Also known as: 785928200250, CF5PB22, STBCF5PB22

Specifications

No Specifications Available