Fiberglass Enclosure, Screw Lock Hinged, 11" x 9" x 6"

Item #: 1533099

Cat #: CL1109HW

UPC: 785928009952

Company wide:
0 in stock
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged Cover with Screw Lock, 11 x 9 x 6 Inch, Fiberglass/Gray

Overview

Fiberglass Enclosure, Thermoset, Hinged Cover with Screw Lock, 11 x 9 x 6 Inch, Fiberglass/Gray

The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.

Also known as: 785928009952, CL1109HW, STBCL1109HW

Specifications

Depth: 6 in
Color: Gray
Height: 11 in
Material: Fiberglass
Width: 9 in
Depth: 6 in
Height: 11 in
Width: 9 in
Color: Gray
Material: Fiberglass