Junction Box, Hinged, SC, 24x24x10

Item #: 1533090

Cat #: C2424

UPC: 785928007620

Company wide:
0 in stock
Documents & Guides
The Stahlin Disconnect Series was designed for use in larger industrial control systems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable

Overview

The Stahlin Disconnect Series was designed for use in larger industrial control systems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable

The Stahlin Disconnect Series was designed for use in larger industrial controlsystems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable

Also known as: 785928007620, C2424, STBC2424

Specifications

Depth: 10 in
Width: 24 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3
Height: 24 in
Color: Gray
Material: Fiberglass
Depth: 10 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3
Color: Gray
Width: 24 in
Height: 24 in
Material: Fiberglass