8 Pack Screws, 0.75" x 0.5" , Stainless Steel

Item #: 1533088

Cat #: 8PKBPN

UPC: 785928006975

Company wide:
0 in stock
Documents & Guides
8 Pack Screws, 0.75" x 0.5" , Stainless Steel

Overview

8 Pack Screws, 0.75" x 0.5" , Stainless Steel

Accessory pack of back panel screws for Wallmount & Control Tower.

Also known as: 785928006975, 8PKBPN, STB8PKBPN

Specifications

Width: 0.500 in
Material: Stainless Steel
Height: 0.750 in
Width: 0.500 in
Height: 0.750 in
Material: Stainless Steel