N Series FG Enclosure, 3R, 48x36x16

Item #: 1533086

Cat #: N483616RT

UPC: 785928006661

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 16", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 16", Material/Finish: Fiberglass/Gray

The Stahlin Control Tower Series was designed for use in larger industrial control systems and machine tool control panels and are well wuited for both indoor and outdoor environments. These larger seze wall mount or freestanding enclosuresare designed f

Also known as: 785928006661, N483616RT, STBN483616RT

Specifications

Depth: 16 in
Color: Gray
Height: 48 in
Material: Fiberglass
Width: 36 in
IP/NEMA Rating: NEMA 3R
Depth: 16 in
Height: 48 in
Width: 36 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 3R